- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Detented Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Leakage | Standard Performance |
| Mechanical Options Code | None |
| Mechanical Options | None |
| Actuator Type | Solenoid |
| Reducer Module Code | None |
| Manual Override | Plain Override |
| Spool Code | 2 |
| Pressure Port Check Valve Pressure | N/A |
| Solenoid | Double |
| Actuation Identification | Solenoid A, Solenoid B |
| Housing Code | W |
| Indicator Lights | No |
| Pressure [Max] | 5000 psi |
| EN Code | None |
| Spool Indicator Switch Code | None |
| Pilot Pressure Code | E |
| Pressure Port Check Valve Code | None |
| Design No. | 10 |
| Pilot Drain Code | None |
| Reducer Module | No |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Pilot Valve Type Code | S |
| Spool Spring Arrangement Code | N |
| Rated Flow [Max] | 175 gal/min |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| No. of Stages | Two Stage |
| Surge Suppressor/Damper Code | None |
| Center Position | All Ports Blocked |
| Mounting | Subplate/Manifold Mount |
| Gauge Ports Code | None |
| Response Type | Standard Response |
| Pilot/Drain | External Pilot/External Drain |
| Function | 3-Position Detented |
| Overrides | Plain Override Solenoid Ends |
| Electrical Options Code | None |
| Solenoid Energization Code | None |
| AC/DC | AC |
| Compatible Fluids | Petroleum Oil |
| Port Restrictor Plug Code | None |
| Surge Suppressor/Damper | None |
| Electrical Connection | No Connector |
| Seal Material | Buna-N |
| Tank Port Rating | 5000 |
| NFPA Size | D08 |
| Electrical Connector Code | None |
| Performance | Standard Performance |
| Fluid Cleanliness | 19/17/14 micron |
| Operation | Pilot Operated |
| Port T Pressure Rating | 5000 psi |
| Electrical Options | None |
| Crossover | All Ports Blocked |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Model No. | DG5V-8-S-2N-E-M-FW-B-10 |
| Gauge Port | SAE-4 |
| Body Material | Ductile Iron |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 230 °F |
| Manual Override Option Code | None |
| Response Type Code | None |
| Solenoid Indicator Lights Code | None |
| Spool Control Modification Code | None |
| Port Restrictor Plugs | None |
| Coil Rating Code | B |
| Coil Type Code | F |
| Valve Type | Standard-Duty |
| Weight | 35.0 LB |

