Skip to content Skip to navigation menu
Vickers by Danfoss02-342374

02-342374

Vickers D05 Solenoid Valve
Item #103142347
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D05 NFPA Size
Vickers by Danfoss02-342374
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D05 NFPA Size
AC/DC AC
Seal Material Buna-N
Model No. DG4V4-01-2AL-M-WL-B5-10
Electrical Connection Wired Terminal Block
Voltage & Frequency 110/120 VAC - 50/60 Hz
NFPA Size D05
Coil Type 1/2 in NPT Thread Wiring Housing
Operation Solenoid Operated
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison