- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to Center Function
description
- For directing and stopping flow at any point in a hydraulic system. Its primary function is to determine the direction of fluid flow in a work cylinder or control the direction of rotation of a fluid motor. Port connections are made by mounting the valve on a subplate or manifold. The valve has wet armature type solenoids. It is derived from the standard model series DG4V-3S-60.
features
- Tank line can withstand pressures up to 210 bar (3,000 psi)
- High thermal shock and impact resistance due to new coil design
- Minimal pressure drop
- Scratch-proof override seals
- Multiple electrical connections
- High reliability
compliances
- 0
| Surge Suppressor/Damper | None |
| Crossover | All Ports Open |
| Housing Code | None |
| Function | 2-Position Spring Offset, End to Center |
| Spool Shift Timing | N/A |
| Electrical Connection | DIN 43650 |
| Solenoid Energization Code | None |
| Spool Indicator Switch Code | None |
| NFPA Size | D03 |
| Mechanical Options | None |
| Solenoid Code | H |
| Electrical Connector Code | None |
| Port T Pressure Rating | 3000 psi |
| Indicator Lights | No |
| Voltage & Frequency | 24 VDC |
| Spool Spring Arrangement Code | B |
| Operation | Solenoid Operated |
| Valve Type | Standard-Duty for Mobile Equipment |
| Actuator Type | Solenoid |
| Model No. | DG4V-3S-0B-M-U-H7-60-EN490 |
| Electrical Options | None |
| Port Restrictor Plugs | None |
| Rated Flow [Max] | 10.5 gal/min |
| Function Code | 0 |
| Pilot/Drain | None |
| Tank Port Rating | 3000 |
| Manual Override Option Code | None |
| Overrides | No Overrides |
| Seal Material | Buna-N |
| Cycle Rate [Max] | N/A |
| Surge Suppressor/Damper Code | None |
| Spool Code | 0 |
| Solenoid Indicator Lights Code | None |
| Coil Rating Code | H |
| AC/DC | DC |
| Coil Type | DIN 43650 |
| Design No. | 60 |
| Response Type | Standard Response |
| Center Position | All Ports Open |
| Reducer Module | N/A |
| Coil Type Code | U |
| EN Code | EN490 |
| Port T Code | 7 |
| Pressure Port Check Valve Pressure | N/A |
| Port Restrictor Plug Code | None |
| Pressure [Max] | 5075 psi |
| Solenoid | Single |
| Pilot Valve Type | N/A |
| Weight | 5.0 LB |

