- Solenoid Actuated Valve
- D10 NFPA Size
| Rated Flow [Max] | 28.5 gal/min |
| NFPA Size | D10 |
| Seal Material | Buna-N |
| Model No. | DG3V-10-2-10 |
| Leakage | Standard Performance |
| Mounting | Subplate/Manifold Mount |
| Body Material | Ductile Iron |
| Compatible Fluids | Petroleum Oil |
| Pressure [Max] | 5076 psi |
| Fluid Cleanliness | 19/17/14 micron |
| Weight | 0.0 LB |

