Skip to content Skip to navigation menu
Vickers by Danfoss02-341717

02-341717

Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101908844
  • Series PVB10 Flange Mounted Piston Pump
  • Right Hand
  • Single Shaft Design
  • 10 gal/min
  • 7/8" Shaft
  • SAE-20 Inlet
  • Displacement Zone One Side of Center
  • Control Type: Pressure Compensator w/Maximum Displacement Adjustment
  • Drain Port for Vertical Mounting
+ Show More + Show Less
Vickers by Danfoss02-341717
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVB10 Flange Mounted Piston Pump
  • Right Hand
  • Single Shaft Design
  • 10 gal/min
  • 7/8" Shaft

features

  • High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
  • Offers long life in a variety of applications
  • Seal material: Buna-N rubber
  • Pressure compensator
  • Rotation: right hand
  • Shaft type: straight key
Shaft Style Single Shaft
Displacement Type Variable
Pressure Adjustment [Min] 250 psi
Pressure Adjustment [Max] 3000 psi
Seal Material Buna-N
Series PVB10
Manufacturer Part No. PVB10-RSY-41-CC 12 S30
Control Type Pressure Compensator
Port Type SAE
GPM @ Speed 10 gpm @ 1750 rpm
Special Design Option Extra Drain Port for Vertical Mounting
Mounting Flange SAE B, 2 Bolt
Pressure [Max] 3000 psi
Pressure Compensator Variation N/A
Outlet Port SAE-20
Displacement Zone One Side of Center
Maximum Displacement Adjustment Yes
Case Drain SAE-8
Mounting Flange Mount
Shaft Type Straight w/ Key
Control Location N/A
Port Location Side Port
Inlet Port SAE-20
Model No. PVB10-RSY-41-CC 12 S30
Design No. 41
Rotation Right Hand (CW)
Shaft Dia. 0.875 in
Displacement (in³/rev) 1.29
Origin Piston Pumps
Pump Type Variable Displacement Open Circuit
Weight 33.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison