Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341661

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101907102
  • Series PVQ13 Piston Pump
  • Left Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Left Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Pressure [Max] 3000 psi
Outlet Port SAE-12
Seal Material Buna-N
Pump Type Variable Displacement Open Circuit
Mounting Flange SAE A, 2 Bolt
Model No. PVQ13-A2L-SE1S-20-CM7-12
Origin Piston Pumps
Pressure Adjustment [Min] 350 psi
Port Type SAE
Rotation Left Hand (CCW)
Shaft Type Straight w/ Key
Series PVQ13
Displacement (in³/rev) 0.843
Pressure Adjustment [Max] 1500 psi
Shaft Dia. 0.75 in
Manufacturer Part No. PVQ13-A2L-SE1S-20-CM7-12
Port Location Rear Port
Inlet Port SAE-12
Shaft Style Single Shaft
GPM @ Speed 6.25 gpm @ 1750 rpm
Control Type Low Pressure Compensator
Mounting Flange Mount
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison