Skip to content Skip to navigation menu
Vickers by Danfoss02-341628

02-341628

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101907569
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers by Danfoss02-341628
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Origin Piston Pumps
Pressure Adjustment [Max] 1500 psi
Mounting Flange SAE A, 2 Bolt
Control Type Low Pressure Compensator
Series PVQ13
Manufacturer Part No. PVQ13-A2R-SE3S-20-CM7-12
Pressure [Max] 3000 psi
Shaft Style Single Shaft
Pump Type Variable Displacement Open Circuit
Seal Material Buna-N
Pressure Adjustment [Min] 350 psi
Inlet Port SAE-12
Outlet Port SAE-12
Mounting Flange Mount
Shaft Type 9 Tooth Splined
Shaft Dia. 0.625 in
Port Location Rear Port
Port Type SAE
Rotation Right Hand (CW)
Model No. PVQ13-A2R-SE3S-20-CM7-12
Displacement (in³/rev) 0.843
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison