Skip to content Skip to navigation menu
Vickers by Danfoss02-341622

02-341622

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906767
  • Series PVQ10 Piston Pump
  • Left Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Side Port
  • SAE-16 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers by Danfoss02-341622
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Left Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Mounting Flange SAE A, 2 Bolt
Port Type SAE
Series PVQ10
Pressure Adjustment [Max] 1500 psi
Pressure Adjustment [Min] 350 psi
Inlet Port SAE-16
Displacement (in³/rev) 0.643
Origin Piston Pumps
Pressure [Max] 3000 psi
Model No. PVQ10-A2L-SS1S-20-CM7-12
Pump Type Variable Displacement Open Circuit
GPM @ Speed 4.75 gpm @ 1750 rpm
Shaft Dia. 0.75 in
Rotation Left Hand (CCW)
Manufacturer Part No. PVQ10-A2L-SS1S-20-CM7-12
Outlet Port SAE-16
Port Location Side Port
Seal Material Buna-N
Shaft Style Single Shaft
Shaft Type Straight w/ Key
Control Type Low Pressure Compensator
Mounting Flange Mount
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison