Skip to content Skip to navigation menu
Vickers by Danfoss02-341606

02-341606

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906050
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Side Port
  • SAE-16 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers by Danfoss02-341606
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Mounting Flange Mount
Rotation Right Hand (CW)
Inlet Port SAE-16
Pressure Adjustment [Min] 350 psi
Manufacturer Part No. PVQ10-A2R-SS3S-20-C21-12
Pump Type Variable Displacement Open Circuit
Pressure [Max] 3000 psi
Model No. PVQ10-A2R-SS3S-20-C21-12
Series PVQ10
Origin Piston Pumps
Shaft Dia. 0.625 in
Shaft Style Single Shaft
Displacement (in³/rev) 0.643
Port Type SAE
Seal Material Buna-N
Pressure Adjustment [Max] 3000 psi
Shaft Type 9 Tooth Splined
Control Type Pressure Compensator
Mounting Flange SAE A, 2 Bolt
Outlet Port SAE-16
Port Location Side Port
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison