Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341605

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101917636
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Side Port
  • SAE-16 Inlet
  • 3,000 psi
  • Adjustable Maximum Displacement Stop
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Pump Type Variable Displacement Open Circuit
Origin Piston Pumps
Shaft Type Straight w/ Key
Pressure Adjustment [Max] 1500 psi
Seal Material Buna-N
Shaft Dia. 0.75 in
Outlet Port SAE-16
Manufacturer Part No. PVQ10-A2R-SS1S-20-CM7D-12
Port Location Side Port
Series PVQ10
Port Type SAE
Special Design Option Adjustable Maximum Displacement Stop
Model No. PVQ10-A2R-SS1S-20-CM7D-12
Rotation Right Hand (CW)
Control Type Low Pressure Compensator
Shaft Style Single Shaft
Pressure Adjustment [Min] 350 psi
Pressure [Max] 3000 psi
Mounting Flange SAE A, 2 Bolt
Inlet Port SAE-16
Displacement (in³/rev) 0.643
Mounting Flange Mount
GPM @ Speed 4.75 gpm @ 1750 rpm
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison