Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341596

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101907105
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator, Modified for Hydraulic Remote Control
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Seal Material Buna-N
Pump Type Variable Displacement Open Circuit
Mounting Flange SAE A, 2 Bolt
Inlet Port SAE-12
Shaft Dia. 0.625 in
Shaft Style Single Shaft
GPM @ Speed 4.75 gpm @ 1750 rpm
Model No. PVQ10-A2R-SE3S-20-CG-30
Rotation Right Hand (CW)
Control Type Pressure Compensator, Modified for Hydraulic Remote Control
Origin Piston Pumps
Port Type SAE
Displacement (in³/rev) 0.643
Pressure [Max] 3000 psi
Series PVQ10
Shaft Type 9 Tooth Splined
Port Location Rear Port
Mounting Flange Mount
Manufacturer Part No. PVQ10-A2R-SE3S-20-CG-30
Outlet Port SAE-12
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison