Skip to content Skip to navigation menu
Vickers by Danfoss02-341583

02-341583

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101908927
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Electric Dual Range Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers by Danfoss02-341583
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Shaft Type Straight w/ Key
Series PVQ10
Displacement (in³/rev) 0.643
Pump Type Variable Displacement Open Circuit
Control Type Electric Dual Range Compensator
Port Location Rear Port
Manufacturer Part No. PVQ10-A2R-SE1S-20-CD21-21
Port Type SAE
Pressure Adjustment [Min] 350 psi
Outlet Port SAE-12
Mounting Flange Mount
Pressure Adjustment [Max] 3000 psi
Mounting Flange SAE A, 2 Bolt
Shaft Style Single Shaft
Model No. PVQ10-A2R-SE1S-20-CD21-21
Origin Piston Pumps
Inlet Port SAE-12
Seal Material Buna-N
Pressure [Max] 3000 psi
Shaft Dia. 0.75 in
Rotation Right Hand (CW)
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison