Skip to content Skip to navigation menu
Vickers by Danfoss02-341563

02-341563

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101917637
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, 13 Tooth Splined
  • SAE B (2-Bolt)
  • Control Type: Pressure Compensator
  • Side Port
  • SAE-20 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers by Danfoss02-341563
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, 13 Tooth Splined
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Seal Material Buna-N
GPM @ Speed 9.5 gpm @ 1750 rpm
Case Drain SAE-8
Displacement (in³/rev) 1.29
Outlet Port SAE-20
Mounting Flange Mount
Inlet Port SAE-20
Shaft Dia. 0.875 in
Port Location Side Port
Mounting Flange SAE B, 2 Bolt
Origin Piston Pumps
Pressure Adjustment [Min] 350 psi
Shaft Type 13 Tooth Splined
Pressure [Max] 3000 psi
Port Type SAE
Manufacturer Part No. PVQ20 B2R SS3S 21 C21 12
Design No. 21
Pump Type Variable Displacement Open Circuit
Model No. PVQ20 B2R SS3S 21 C21 12
Control Type Pressure Compensator
Shaft Style Single Shaft
Rotation Right Hand (CW)
Series PVQ20
Pressure Adjustment [Max] 3000 psi
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison