Skip to content Skip to navigation menu
Vickers by Danfoss02-341554

02-341554

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906797
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)
  • Control Type: Pressure Compensator
  • Rear Port
  • SAE-20 Inlet
  • 3,000 psi
  • Adjustable Maximum Displacement Stop
  • Shaft Up
+ Show More + Show Less
Vickers by Danfoss02-341554
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Port Type SAE
Mounting Flange Mount
Pressure Adjustment [Min] 350 psi
Series PVQ20
Shaft Type Straight w/ Key
Pressure Adjustment [Max] 3000 psi
Pump Type Variable Displacement Open Circuit
Rotation Right Hand (CW)
Seal Material Buna-N
Shaft Style Single Shaft
Origin Piston Pumps
Case Drain SAE-8
GPM @ Speed 9.5 gpm @ 1750 rpm
Port Location Rear Port
Model No. PVQ20-B2R-SE1S-21-C21D-12-S2
Outlet Port SAE-20
Control Type Pressure Compensator
Manufacturer Part No. PVQ20-B2R-SE1S-21-C21D-12-S2
Design No. 21
Displacement (in³/rev) 1.29
Shaft Dia. 0.875 in
Pressure [Max] 3000 psi
Inlet Port SAE-20
Special Design Option Adjustable Maximum Displacement Stop¦Shaft Up Mounting
Mounting Flange SAE B, 2 Bolt
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison