Skip to content Skip to navigation menu
Vickers by Danfoss02-341472

02-341472

Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103142961
  • Series PVB6 Flange Mounted Piston Pump
  • Right Hand
  • Single Shaft Design
  • 6 gal/min
  • 3/4" Shaft
  • SAE-12 Inlet
  • Displacement Zone One Side of Center
  • Control Type: Pressure Compensator
  • Drain Port for Vertical Mounting
+ Show More + Show Less
Vickers by Danfoss02-341472
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVB6 Flange Mounted Piston Pump
  • Right Hand
  • Single Shaft Design
  • 6 gal/min
  • 3/4" Shaft

features

  • High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
  • Offers long life in a variety of applications
  • Seal material: Buna-N rubber
  • Pressure compensator
  • Rotation: right hand
  • Shaft type: straight key
Displacement Type Variable
Series PVB6
Displacement Zone One Side of Center
Displacement (in³/rev) 0.84
Model No. PVB6-RSY-40-C 12 S30
Shaft Style Single Shaft
Manufacturer Part No. PVB6-RSY-40-C 12 S30
Pressure Compensator Variation N/A
Seal Material Buna-N
Pressure [Max] 2000 psi
Control Location N/A
Inlet Port SAE-12
Pressure Adjustment [Max] 3000 psi
Port Location Side Port
Special Design Option Extra Drain Port for Vertical Mounting
Outlet Port SAE-12
Control Type Pressure Compensator
Mounting Flange Mount
Design No. 40
Maximum Displacement Adjustment No
Rotation Right Hand (CW)
Shaft Type Straight w/ Key
Pump Type Variable Displacement Open Circuit
Pressure Adjustment [Min] 250 psi
Shaft Dia. 0.75 in
Case Drain SAE-6
Origin Piston Pumps
Port Type SAE
Mounting Flange SAE A, 2 Bolt
Weight 18.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison