Skip to content Skip to navigation menu
Vickers by Danfoss02-341470

02-341470

Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103155884
  • Series PVB6 Flange Mounted Piston Pump
  • Right Hand
  • Single Shaft Design
  • 6 gal/min
  • 3/4" Shaft
  • SAE-12 Inlet
  • Displacement Zone One Side of Center
  • Control Type: Load Sensing w/Pressure Limiter
  • Drain Port for Vertical Mounting
+ Show More + Show Less
Vickers by Danfoss02-341470
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVB6 Flange Mounted Piston Pump
  • Right Hand
  • Single Shaft Design
  • 6 gal/min
  • 3/4" Shaft

features

  • High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
  • Offers long life in a variety of applications
  • Seal material: Buna-N rubber
  • Pressure compensator
  • Rotation: right hand
  • Shaft type: straight key
Model No. PVB6-RSY-40-CVP 13 S30
Mounting Flange Mount
Displacement Zone One Side of Center
Maximum Displacement Adjustment No
Pump Type Variable Displacement Open Circuit
Shaft Dia. 0.75 in
Port Location Side Port
Series PVB6
Case Drain SAE-6
Inlet Port SAE-12
Displacement Type Variable
Displacement (in³/rev) 0.84
Port Type SAE
Shaft Type Straight w/ Key
Design No. 40
Shaft Style Single Shaft
Outlet Port SAE-12
Pressure [Max] 2000 psi
Mounting Flange SAE A, 2 Bolt
Control Location N/A
Origin Piston Pumps
Control Type Load Sensing w/Pressure Limiter
Pressure Compensator Variation N/A
Rotation Right Hand (CW)
Seal Material Buna-N
GPM @ Speed 6 gpm @ 1750 rpm
Manufacturer Part No. PVB6-RSY-40-CVP 13 S30
Special Design Option Extra Drain Port for Vertical Mounting
Weight 18.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison