Skip to content Skip to navigation menu
Vickers by Danfoss02-341356-1

02-341356-1

Vickers Fixed Displacement Single Vane Pump
Item #101906053
  • V20 Series Vane Pump
  • Right Hand (CW)
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Opposite Inlet Port
  • 9 gal/min @ 1,800 rpm
+ Show More + Show Less
Vickers by Danfoss02-341356-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • V20 Series Vane Pump
  • Right Hand (CW)
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Opposite Inlet Port

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Pump Series V20
Port Type NPT
Inlet Port Code P
Pressure [Max] 2500 psi
Shaft Key N/A
Pressure Port Code S
Shaft Length 1.25 in
Shaft Code + Outlet Port Code 62A
Outlet Port Position Opposite Inlet Port
Design No. 11
Shaft Type 9 Tooth Splined
Pressure Port SAE-12
Mounting Flange SAE A, 2 Bolt
Mounting Flange Mount
Seal Material Buna-N
Port Size 1 1/4
Rotation Right Hand (CW)
Shaft Dia. 0.625 in
Mounting Flange Code 1
Flow @ RPM 6 gpm @ 1200 rpm
Integral Valve Configuration w/o Integral Valves
Displacement (in³/rev) 1.19
Weight 18.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison