- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Crossover | P Blocked, A or B to T |
| Model No. | DG5V-8-S-6C-T-R-M-FW-B-10 |
| Port Restrictor Plug Code | None |
| Pilot/Drain | External Pilot/Internal Drain |
| Port T Pressure Rating | 5000 psi |
| Pressure Port Check Valve Code | R |
| Electrical Options Code | None |
| Port Restrictor Plugs | None |
| Electrical Connector Code | None |
| Response Type Code | None |
| Reducer Module | N/A |
| Pilot Valve Type Code | S |
| Solenoid | Double |
| Pilot Pressure Code | None |
| Operation | Pilot Operated |
| Spool Code | 6 |
| Housing Code | W |
| Reducer Module Code | None |
| Mechanical Options Code | None |
| Surge Suppressor/Damper Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Spool Control Modification Code | None |
| Indicator Lights | No |
| Design No. | 10 |
| Mechanical Options | None |
| Coil Rating Code | B |
| Coil Type Code | F |
| Pressure [Max] | 5000 psi |
| Rated Flow [Max] | 185 gal/min |
| Response Type | Standard Response |
| Tank Port Rating | 5000 |
| Gauge Ports Code | None |
| Pilot Drain Code | T |
| Gauge Port | SAE-4 |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Seal Material | Buna-N |
| Function | 3-Position Spring Centered |
| Valve Type | Standard-Duty |
| Spool Spring Arrangement Code | C |
| EN Code | None |
| Center Position | P Blocked, A & B to T |
| Actuator Type | Solenoid |
| NFPA Size | D08 |
| Solenoid Indicator Lights Code | None |
| Spool Indicator Switch Code | None |
| Electrical Options | None |
| Pressure Port Check Valve Pressure | 50 psi |
| Manual Override | Plain Override |
| Solenoid Energization Code | None |
| Surge Suppressor/Damper | None |
| Electrical Connection | No Connector |
| AC/DC | AC |
| Overrides | Plain Override Solenoid Ends |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Manual Override Option Code | None |
| Weight | 35.0 LB |

