- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Rated Flow [Max] | 175 gal/min |
| Pressure Port Check Valve Code | None |
| Port T Pressure Rating | 5000 psi |
| Gauge Port | SAE-4 |
| Response Type Code | X |
| AC/DC | AC |
| Response Type | Fast Response |
| Actuation Identification | Solenoid A, Solenoid B |
| Design No. | 10 |
| Mechanical Options | None |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Compatible Fluids | Petroleum Oil |
| Pressure Port Check Valve Pressure | N/A |
| Electrical Connection | No Connector |
| Mounting | Subplate/Manifold Mount |
| Reducer Module Code | None |
| Pilot Drain Code | T |
| Gauge Ports Code | None |
| Overrides | Plain Override Solenoid Ends |
| Spool Control Modification Code | None |
| Solenoid | Double |
| Leakage | Standard Performance |
| Tank Port Rating | 5000 |
| Solenoid Energization Code | None |
| Pilot Pressure Code | None |
| Solenoid Indicator Lights Code | None |
| Center Position | All Ports Blocked |
| Temperature Range [Min] | -40 °F |
| Spool Indicator Switch Code | None |
| NFPA Size | D08 |
| Electrical Options | None |
| Electrical Connector Code | None |
| Housing Code | W |
| Crossover | All Ports Blocked |
| Electrical Options Code | None |
| No. of Stages | Two Stage |
| Model No. | DG5V-8-S-2C-X-T-M-FW-B-10 |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Pilot Valve Type Code | S |
| Port Restrictor Plugs | None |
| Performance | Standard Performance |
| Manual Override Option Code | None |
| Reducer Module | No |
| Surge Suppressor/Damper | None |
| Actuator Type | Solenoid |
| Coil Type Code | F |
| Mechanical Options Code | None |
| Coil Rating Code | B |
| Pressure [Max] | 5000 psi |
| Indicator Lights | No |
| Manual Override | Plain Override |
| Port Restrictor Plug Code | None |
| Spool Spring Arrangement Code | C |
| Surge Suppressor/Damper Code | None |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Body Material | Ductile Iron |
| Function | 3-Position Spring Centered |
| Temperature Range [Max] | 230 °F |
| Fluid Cleanliness | 19/17/14 micron |
| Operation | Pilot Operated |
| Seal Material | Buna-N |
| EN Code | None |
| Pilot/Drain | Internal Pilot/Internal Drain |
| Spool Code | 2 |
| Valve Type | Standard-Duty |
| Weight | 35.0 LB |

