- Solenoid Actuated Valve
- Solenoid Operated Operation
- D08 NFPA Size
- Spring Centered Function
| Function | Spring Centered |
| Indicator Lights | No |
| Mounting | Subplate/Manifold Mount |
| Performance | High Performance |
| Operation | Solenoid Operated |
| Rated Flow [Max] | 175 gal/min |
| Actuator Type | Solenoid |
| NFPA Size | D08 |
| Spool Spring Arrangement Code | C |
| Leakage | Standard Performance |
| Model No. | DG3V-8-4C-10 |
| Actuation Identification | Solenoid A, Solenoid B |
| Weight | 0.0 LB |

