Skip to content Skip to navigation menu
Vickers D03 Solenoid Valve

02-337808

Vickers D03 Solenoid Valve
Item #103166935
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Spring Offset, End To Center, Left Hand Build Function
Vickers D03 Solenoid Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Spring Offset, End To Center, Left Hand Build Function
NFPA Size D03
Coil Type ISO 4400
No. of Stages Single Stage
Seal Material Buna-N
Compatible Fluids Petroleum Oil
Reducer Module No
Actuator Type Solenoid
Tank Port Rating 1450
Fluid Cleanliness 19/17/14 micron
Manual Override Plain Override
Rated Flow [Max] 10 gal/min
Leakage Standard Performance
Model No. DG4V-3S-0BL-M-U-HL7-60-EN490
Actuation Identification Solenoid A
Mounting Subplate/Manifold Mount
Temperature Range [Min] -4 °F
Spool Spring Arrangement Code B
Performance Standard Performance
Operation Solenoid Operated
Temperature Range [Max] 158 °F
Body Material Gray Iron
Pressure [Max] 5000 psi
Function Spring Offset, End To Center, Left Hand Build
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison