- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
| NFPA Size | D08 |
| Compatible Fluids | Phosphate Ester Fluids |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Operation | Pilot Operated |
| Indicator Lights | Yes |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Pressure [Max] | 5000 psi |
| Actuator Type | Solenoid |
| Manual Override | Plain Override |
| Model No. | F3-DG5V-8-S-2C-1-T-M-FPA5WL-B-10 |
| AC/DC | AC |
| Seal Material | Viton |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Electrical Connection | Five Pin Connector |
| Mounting | Subplate/Manifold Mount |
| Spool Spring Arrangement Code | C |
| Actuation Identification | Solenoid A, Solenoid B |
| Reducer Module | No |
| Body Material | Ductile Iron |
| Leakage | Standard Performance |
| Performance | Standard Performance |
| No. of Stages | Two Stage |
| Function | Spring Centered |
| Rated Flow [Max] | 175 gal/min |
| Fluid Cleanliness | 19/17/14 micron |
| Temperature Range [Max] | 230 °F |
| Temperature Range [Min] | -40 °F |
| Pilot/Drain | External Pilot/Internal Drain |
| Weight | 1.0 LB |

