- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pressure Port Check Valve Code | None |
| Operation | Pilot Operated |
| Pilot/Drain | External Pilot/External Drain |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Gauge Ports Code | None |
| Manual Override Option Code | None |
| Pilot Valve Type Code | S |
| Port Restrictor Plug Code | None |
| Leakage | Standard Performance |
| Response Type | Standard Response |
| Tank Port Rating | 5000 |
| Crossover | All Ports Open |
| Spool Indicator Switch Code | None |
| Reducer Module Code | None |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Performance | Standard Performance |
| Coil Type Code | F |
| No. of Stages | Two Stage |
| Mechanical Options | None |
| Mechanical Options Code | None |
| Surge Suppressor/Damper | None |
| Solenoid | Double |
| Manual Override | Plain Override |
| Electrical Connection | Wired Terminal Block |
| Port T Pressure Rating | 5000 psi |
| Response Type Code | None |
| Reducer Module | No |
| Pilot Drain Code | None |
| Pressure [Max] | 5000 psi |
| Housing Code | W |
| Pilot Pressure Code | E |
| Gauge Port | SAE-4 |
| Solenoid Energization Code | None |
| AC/DC | AC |
| Coil Rating Code | B |
| Temperature Range [Max] | 230 °F |
| Compatible Fluids | Petroleum Oil |
| Function | 3-Position Spring Centered |
| Solenoid Indicator Lights Code | L |
| Valve Type | Standard-Duty |
| Actuation Identification | Solenoid A, Solenoid B |
| Body Material | Ductile Iron |
| EN Code | None |
| Spool Control Modification Code | None |
| NFPA Size | D08 |
| Fluid Cleanliness | 19/17/14 micron |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Indicator Lights | Yes |
| Rated Flow [Max] | 175 gal/min |
| Electrical Connector Code | T |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Design No. | 10 |
| Surge Suppressor/Damper Code | None |
| Actuator Type | Solenoid |
| Pressure Port Check Valve Pressure | N/A |
| Temperature Range [Min] | -40 °F |
| Electrical Options | None |
| Electrical Options Code | None |
| Model No. | DG5V-8-S-0C-E-M-FTWL-B-10 |
| Mounting | Subplate/Manifold Mount |
| Center Position | All Ports Open |
| Overrides | Plain Override Solenoid Ends |
| Spool Code | 0 |
| Port Restrictor Plugs | None |
| Spool Spring Arrangement Code | C |
| Seal Material | Buna-N |
| Weight | 35.0 LB |

