- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Single End Function
| Function | Spring Centered, Single End |
| Watt Rating | 30 W |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Voltage & Frequency | 24 VDC |
| Operation | Solenoid Operated |
| Model No. | DG4V4-01-3BL-M-U-H5-10 |
| NFPA Size | D05 |
| AC/DC | DC |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

