| Check Location | Port A |
| Cracking Pressure | 35 psi |
| Interface | D05 |
| Valve Type | Pilot Operated Check Valve |
| Decompression Feature | Yes |
| Design No. | 30 |
| Weight | 0.0 LB |
| Check Location | Port A |
| Cracking Pressure | 35 psi |
| Interface | D05 |
| Valve Type | Pilot Operated Check Valve |
| Decompression Feature | Yes |
| Design No. | 30 |
| Weight | 0.0 LB |