- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Electrical Options Code | None |
| Mounting | Subplate/Manifold Mount |
| Port T Pressure Rating | 5000 psi |
| Housing Code | W |
| NFPA Size | D08 |
| Reducer Module Code | None |
| Pilot Valve Type | CETOP 3, High Performance |
| Mechanical Options | Adjust Pilot Chokes on Both Ends, Adjust Stroke on Both Ends |
| Pressure Port Check Valve Pressure | N/A |
| Function | 3-Position Spring Centered |
| No. of Stages | Two Stage |
| Performance | High Performance |
| Indicator Lights | Yes |
| Coil Type Code | F |
| Reducer Module | No |
| Leakage | High Performance |
| Electrical Options | None |
| Electrical Connector Code | T |
| Electrical Connection | Wired Terminal Block |
| Gauge Ports Code | None |
| Pilot Pressure Code | None |
| Solenoid Indicator Lights Code | L |
| Model No. | DG5V-8-H-33C-3-M-FTWL-B-10 |
| Compatible Fluids | Petroleum Oil |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Coil Rating Code | B |
| Solenoid | Double |
| Pilot/Drain | Internal Pilot/External Drain |
| Pressure [Max] | 5000 psi |
| EN Code | None |
| Operation | Pilot Operated |
| Manual Override | Plain Override |
| Spool Control Modification Code | 3 |
| Pressure Port Check Valve Code | None |
| Fluid Cleanliness | 19/17/14 micron |
| Pilot Valve Type Code | H |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Actuation Identification | Solenoid A, Solenoid B |
| Mechanical Options Code | None |
| Spool Spring Arrangement Code | C |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Temperature Range [Max] | 230 °F |
| AC/DC | AC |
| Seal Material | Buna-N |
| Actuator Type | Solenoid |
| Pilot Drain Code | None |
| Design No. | 10 |
| Surge Suppressor/Damper | None |
| Temperature Range [Min] | -40 °F |
| Response Type | Standard Response |
| Valve Type | Standard-Duty |
| Manual Override Option Code | None |
| Crossover | P Blocked, A or B to T |
| Rated Flow [Max] | 175 gal/min |
| Response Type Code | None |
| Body Material | Ductile Iron |
| Spool Code | 33 |
| Port Restrictor Plugs | None |
| Tank Port Rating | 5000 |
| Overrides | Plain Override Solenoid Ends |
| Surge Suppressor/Damper Code | None |
| Center Position | P Blocked, A & B to T |
| Port Restrictor Plug Code | None |
| Spool Indicator Switch Code | None |
| Solenoid Energization Code | None |
| Gauge Port | SAE-4 |
| Weight | 35.0 LB |

