- Direction Control Valve
- Pilot Operated Check Valve Type
| Check Location | Port A |
| Model No. | DGMPC-5P-ABK-30 |
| Design No. | 30 |
| Interface | D05 |
| Cracking Pressure | 15 psi |
| Valve Type | Pilot Operated Check Valve |
| Decompression Feature | No |
| Weight | 1.0 LB |
| Check Location | Port A |
| Model No. | DGMPC-5P-ABK-30 |
| Design No. | 30 |
| Interface | D05 |
| Cracking Pressure | 15 psi |
| Valve Type | Pilot Operated Check Valve |
| Decompression Feature | No |
| Weight | 1.0 LB |