- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Compatible Fluids | Petroleum Oil |
| Response Type Code | None |
| Housing Code | W |
| EN Code | None |
| Mounting | Subplate/Manifold Mount |
| Solenoid Indicator Lights Code | L |
| Temperature Range [Min] | -40 °F |
| Leakage | Standard Performance |
| Reducer Module Code | None |
| Response Type | Standard Response |
| Coil Rating Code | B |
| Surge Suppressor/Damper Code | None |
| Pilot Pressure Code | None |
| Rated Flow [Max] | 175 gal/min |
| Spool Indicator Switch Code | None |
| Valve Type | Standard-Duty |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Actuator Type | Solenoid |
| Port Restrictor Plug Code | None |
| Pressure [Max] | 5000 psi |
| Spool Control Modification Code | 2 |
| Center Position | All Ports Open |
| Temperature Range [Max] | 230 °F |
| Performance | Standard Performance |
| Electrical Connector Code | PA5 |
| Crossover | All Ports Open |
| Electrical Options Code | None |
| Model No. | DG5V-8-S-0C-2-M-FPA5WL-B-10 |
| Reducer Module | No |
| Spool Code | 0 |
| Pilot Drain Code | None |
| Pilot/Drain | Internal Pilot/External Drain |
| Surge Suppressor/Damper | None |
| Port T Pressure Rating | 5000 psi |
| NFPA Size | D08 |
| Indicator Lights | Yes |
| Seal Material | Buna-N |
| Solenoid Energization Code | None |
| Manual Override Option Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Mechanical Options | Adjust Pilot Chokes on Both Ends |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Overrides | Plain Override Solenoid Ends |
| Solenoid | Double |
| Fluid Cleanliness | 19/17/14 micron |
| Pilot Valve Type Code | S |
| Manual Override | Plain Override |
| Pressure Port Check Valve Code | None |
| AC/DC | AC |
| No. of Stages | Two Stage |
| Function | 3-Position Spring Centered |
| Gauge Port | SAE-4 |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Actuation Identification | Solenoid A, Solenoid B |
| Tank Port Rating | 5000 |
| Spool Spring Arrangement Code | C |
| Mechanical Options Code | None |
| Electrical Options | None |
| Port Restrictor Plugs | None |
| Electrical Connection | Five Pin Connector |
| Design No. | 10 |
| Body Material | Ductile Iron |
| Operation | Pilot Operated |
| Gauge Ports Code | None |
| Coil Type Code | F |
| Weight | 35.0 LB |

