Skip to content Skip to navigation menu
Vickers by Danfoss02-336065

02-336065

Vickers D10 Solenoid Valve
Item #101974332
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D10 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function
Vickers by Danfoss02-336065
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D10 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function

applications

  • Used to control large flows, to 1,100 l/min (290 US gpm)

features

  • Valve has been computer flow modeled in the core passages of the solid cast body to provide maximum flow at the lowest possible pressure drop
  • Endurance tested to 10 million cycles and fatigue tested to NFPA specifications without failure to ensure the highest reliability in applications requiring high flows and pressure
  • Offers a wide variety spool and spring arrangements, pilot choke adjustments, integral check valves, and port orifices to meet most system requirements
  • High force solenoids and centering springs ensure consistent shifting through a wide range of pressure and silting extremes
Voltage & Frequency 110/120 VAC - 50/60 Hz
Indicator Lights No
Manual Override Plain Override
Pressure Port Check Valve Code None
Seal Material Buna-N
Assembly Code None
NFPA Size D10
Spool Code 2
AC/DC AC
Electrical Options Code None
Gauge Ports Code None
Valve Type Standard-Duty
Pressure Port Check Valve Pressure N/A
Design No. 10
Reducer Module Code None
Solenoid Indicator Lights Code None
EN Code None
Center Position All Ports Blocked
Pilot Pressure [Max] 3000 psi
Pilot/Drain External Pilot/Internal Drain
Actuator Type Solenoid
Coil Rating Code B
Pilot Pressure Code None
Coil Type Code F
Electrical Options None
Rated Flow [Max] 290 gal/min
Solenoid Energization Code None
Housing Code W
Function 3-Position Spring Centered
Crossover All Ports Blocked
Port Restrictor Plugs None
Pressure [Max] 5000 psi
Spool Spring Arrangement Code C
Surge Suppressor/Damper Code None
Operation Pilot Operated
Mechanical Options None
Electrical Connector Code None
Coil Type Flying Leads, 1/2 in NPT Thread Wiring Housing
Reducer Module N/A
Spool Control Modification Code None
Response Type Fast Response
Pilot Valve Type Code S
Electrical Connection No Connector
Tank Port Rating 3000
Overrides Plain Override Solenoid Ends
Surge Suppressor/Damper None
Pilot Drain Code None
Solenoid Double
Model No. DG5V-10-S-2C-X-M-FW-B-10
Pilot Valve Type CETOP 3, Standard Performance
Response Type Code X
Port Restrictor Plug Code None
Manual Override Option Code None
Port T Pressure Rating 3000 psi
Gauge Port SAE-4
Weight 100.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison