- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- For directing and stopping flow at any point in a hydraulic system. Its primary function is to determine the direction of fluid flow in a work cylinder or control the direction of rotation of a fluid motor. Port connections are made by mounting the valve on a subplate or manifold. The valve has wet armature type solenoids. It is derived from the standard model series DG4V-3S-60.
features
- Tank line can withstand pressures up to 210 bar (3,000 psi)
- High thermal shock and impact resistance due to new coil design
- Minimal pressure drop
- Scratch-proof override seals
- Multiple electrical connections
- High reliability
compliances
- 0
| Compatible Fluids | Petroleum Oil |
| Model No. | DG4V-3S-2C-H-M-U1-G7-60-EN490 |
| Solenoid Indicator Lights Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Cycle Rate [Max] | N/A |
| Electrical Connector Code | None |
| Housing Code | None |
| Solenoid Code | G |
| Pressure [Max] | 5000 psi |
| NFPA Size | D03 |
| Response Time | 40 to 60 ms |
| AC/DC | DC |
| Pilot/Drain | None |
| Valve Type | Standard-Duty for Mobile Equipment |
| Overrides | No Overrides |
| Coil Type Code | U1 |
| Seal Material | Buna-N |
| Rated Flow [Max] | 10 gal/min |
| Temperature Range [Min] | -4 °F |
| Actuation Identification | Solenoid A, Solenoid B |
| Performance | Standard Performance |
| Port T Pressure Rating | 3000 psi |
| Watt Rating | 30 W |
| Electrical Options | None |
| Crossover | All Ports Blocked |
| Operation | Solenoid Operated |
| EN Code | EN490 |
| Spool Code | 2 |
| Port T Code | 7 |
| Pilot Valve Type | N/A |
| Tank Port Rating | 1450 |
| Manual Override | Plain Override |
| Response Type | Standard Response |
| Temperature Range [Max] | 158 °F |
| Design No. | 60 |
| Mechanical Options | None |
| Function Code | 2 |
| Voltage & Frequency | 12 VDC |
| Fluid Cleanliness | 19/17/14 micron |
| Indicator Lights | No |
| Function | 3-Position Spring Centered |
| Surge Suppressor/Damper Code | None |
| Port Restrictor Plug Code | None |
| Leakage | Standard Performance |
| Mounting | Subplate/Manifold Mount |
| Spool Shift Timing | N/A |
| Coil Rating Code | G |
| No. of Stages | Single Stage |
| Actuator Type | Solenoid |
| Manual Override Option Code | H |
| Solenoid | Double |
| Port Restrictor Plugs | None |
| Solenoid Energization Code | None |
| Coil Type | Connector Fitted |
| Reducer Module | No |
| Spool Spring Arrangement Code | C |
| Surge Suppressor/Damper | None |
| Center Position | All Ports Blocked |
| Body Material | Gray Iron |
| Spool Indicator Switch Code | None |
| Electrical Connection | Connector Fitted |
| Weight | 5.0 LB |

