- V20 Series Vane Pump
- Right Hand (CW)
- 7/8" Shaft, Threaded w/Woodruff Key
- SAE A, 2-Bolt Mounting
- Outlet Port is Inline w/Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Port Type | NPT |
| Inlet Port Code | P |
| GPM @ Speed | 9 gpm @ 1750 rpm |
| Integral Valve Flow Rate | 6 gal/min |
| Shaft Dia. | 0.875 in |
| Design No. | 22 |
| Pressure [Max] | 2500 psi |
| Shaft Key | #13 Woodruff |
| Integral Valve Configuration | Flow Control & Relief |
| Integral Valve Relief Setting | 2000 psi |
| Pressure Port Code | P |
| Pressure Port | 3/4 in NPT |
| Rotation | Right Hand (CW) |
| Flow @ RPM | 6 gpm @ 1200 rpm |
| Shaft Length | 2.78 in |
| Displacement (in³/rev) | 1.19 |
| Shaft Type | Threaded w/ Woodruff Key |
| Port Size | 1 1/4 |
| Mounting | Flange Mount |
| Pump Series | V20 |
| Mounting Flange | SAE A, 2 Bolt |
| Outlet Port Position | Inline w/Inlet |
| Shaft Code + Outlet Port Code | 3C |
| Mounting Flange Code | 1 |
| Seal Material | Buna-N |
| Weight | 18.0 LB |

