- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 7/8 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Bolt Circle Dia. | 5 3/4 in |
| Paint | Standard Blue Paint |
| Displacement (in³/rev) | 2.75 |
| Pump Type | Open Circuit Axial |
| Port Type | Tube Ports |
| Valve Plate | Electric Motor Speeds |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Control Type | Pressure & Flow Compensator w/Plugged Orifice |
| Mounting Flange | SAE B, 2 Bolt |
| Outlet Port | SAE-16 |
| Spline Description | N/A |
| Pressure Compensator Setting | 280 Bar |
| Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
| Pilot Diameter | 4 in |
| Seal Material | Buna-N |
| Manufacturer Part No. | PVM045ER05CS01AAC28110000A0A |
| RPM [Max] | 1800 rpm |
| Flow Compensator Setting | 11 Bar |
| Shaft Type | Straight Keyed |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Operating Pressure [Max] | 5000 psi |
| Shaft Length | 1.3125 in |
| Inlet Port | SAE-24 |
| Key | 1/4 in |
| HP @ 1,800 rpm [Max] | 55 hp |
| Origin | Axial Piston Pumps |
| Series | PVM045 |
| Shaft Description | SAE B |
| Model No. | PVM045ER05CS01AAC28110000A0A |
| Port Location | Side Port |
| Shaft Dia. | 0.875 in |
| Rotation | Right Hand (CW) |
| Weight | 52.0 LB |

