- PVM131 Series Industrial Axial Piston Pump
- CW Rotation
- 1 3/4 in Keyed Shaft
- SAE D, 4 Bolt w/6 in Pilot
- 57 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Key | 7/16 in |
| Valve Plate | Electric Motor Speeds |
| Paint | Standard Blue Paint |
| Shaft Dia. | 1.75 in |
| Rotation | Right Hand (CW) |
| HP @ 1,800 rpm [Max] | 152 hp |
| Shaft Type | Straight Keyed |
| Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
| RPM [Max] | 1800 rpm |
| Origin | Axial Piston Pumps |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Control Type | Pressure Compensator |
| Displacement (in³/rev) | 8 |
| Model No. | PVM131ER13JS02AAA28000000A0A |
| Manufacturer Part No. | PVM131ER13JS02AAA28000000A0A |
| Spline Description | N/A |
| Bolt Circle Dia. | 9 in |
| Operating Pressure [Max] | 5000 psi |
| Pump Type | Open Circuit Axial |
| Seal Material | Buna-N |
| Shaft Length | 2 5/8 in |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Mounting Flange | SAE D, 4 Bolt |
| Port Location | Side Port |
| Port Type | Flange Ports |
| Shaft Description | SAE D |
| Outlet Port | 1 1/4 in 4-Bolt Flange/Code 62 |
| GPM @ Speed | 57 gpm @ 1800 rpm |
| Pilot Diameter | 6 in |
| Pressure Compensator Setting | 280 Bar |
| Flow Compensator Setting | None |
| Series | PVM131 |
| Flow @ RPM | 31 gpm @ 1000 rpm, 37 gpm @ 1200 rpm, 47 gpm @ 1500 rpm, 57 gpm @ 1800 rpm |
| Weight | 145.0 LB |

