Skip to content Skip to navigation menu
Vickers by Danfoss02-334620

02-334620

Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101914116
  • PVH Series Pump
  • 4 Bolt M Mounting Flange
  • Shaft: 32 mm w/10 mm Key
  • 26 GPM @ 1,800 rpm
  • Inlet Port: 2 in 4-Bolt Flange/Code 61 w/ M12 Threads
  • Outlet Port: 1 in 4-Bolt Flange/Code 61 w/ M10 Threads
  • Pressure Compensator
+ Show More + Show Less
Vickers by Danfoss02-334620
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PVH Series Pump
  • 4 Bolt M Mounting Flange
  • Shaft: 32 mm w/10 mm Key
  • 26 GPM @ 1,800 rpm
  • Inlet Port: 2 in 4-Bolt Flange/Code 61 w/ M12 Threads

description

  • For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.

features

  • Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
  • Designed for maximum efficiency in any type of application
  • Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
Outlet Port 1 in 4-Bolt Flange/Code 61 w/ M10 Threads
Paint N/A
Shaft Type Straight w/ Key
Origin Piston Pumps
Port Location Side Port
Flow Compensator Setting None
Shaft Length 58 mm
Case Drain #8 SAE O-Ring Port - Bottom (Top Plugged)
Port Type Flange
Inlet Port 2 in 4-Bolt Flange/Code 61 w/ M12 Threads
Key 10 mm
Auxiliary Mounting Pad No Auxiliary Mounting Features
Maximum Displacement Adjustment Adjustable Max Displacement (Set at Max)
GPM @ Speed 26 gpm @ 1800 rpm
Control Special Features None
Torque Setting None
Control Type Pressure Compensator
Seal Material Viton
Displacement (in³/rev) 3.5
Shaft Dia. 32 mm
Rotation Right Hand (CW)
Pump Type Variable Displacement Open Circuit
Shaft Description 32 mm w/10 mm Key
Mounting Flange 4 Bolt M
Series PVH
Pressure Compensator Setting 3,568-3,684 psi
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison