- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 7/8 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| HP @ 1,800 rpm [Max] | 55 hp |
| Valve Plate | Electric Motor Speeds |
| Pressure Compensator Setting | 210 Bar |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Mounting Flange | SAE B, 2 Bolt |
| Displacement (in³/rev) | 2.75 |
| Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
| Control Type | Pressure & Flow Compensator w/Bleed Orifice |
| Outlet Port | 1 in 4-Bolt Flange/Code 61 |
| Flow Compensator Setting | 11 Bar |
| Manufacturer Part No. | PVM045ER05CS02AAB21110000A0A |
| Origin | Axial Piston Pumps |
| Port Location | Side Port |
| Bolt Circle Dia. | 5 3/4 in |
| Operating Pressure [Max] | 5000 psi |
| Seal Material | Buna-N |
| Key | 0.25 in |
| Port Type | Flange Ports |
| Pilot Diameter | 4 in |
| Shaft Length | 1 5/16 in |
| Shaft Type | Straight Keyed |
| Rotation | Right Hand (CW) |
| Pump Type | Open Circuit Axial |
| Shaft Dia. | 0.875 in |
| Paint | Standard Blue Paint |
| Model No. | PVM045ER05CS02AAB21110000A0A |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| GPM @ Speed | 20 gpm @ 1800 rpm |
| Shaft Description | SAE B |
| RPM [Max] | 1800 rpm |
| Series | PVM045 |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Spline Description | N/A |
| Weight | 52.0 LB |

