These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Pressure Port Check Valve Pressure
N/A
Pilot/Drain
None
Electrical Connection
Wired Terminal Block
Seal Material
Buna-N
Response Type
Standard Response
Solenoid
Double
Spool Spring Arrangement Code
C
Port Restrictor Plugs
None
Manual Override Option Code
None
Solenoid Code
GL
Pressure [Max]
5075 psi
Port T Code
7
Electrical Options
None
NFPA Size
D03
Solenoid Indicator Lights Code
L
Surge Suppressor/Damper Code
None
AC/DC
DC
Valve Type
High-Performance
Coil Rating Code
GL
Surge Suppressor/Damper
None
Spool Code
0
Operation
Solenoid Operated
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Overrides
No Overrides
Mechanical Options
None
Spool Shift Timing
N/A
Center Position
All Ports Open
Reducer Module
N/A
Port Restrictor Plug Code
None
Solenoid Energization Code
None
Cycle Rate [Max]
N/A
Indicator Lights
Yes
Electrical Connector Code
T
Port T Pressure Rating
3000 psi
Spool Indicator Switch Code
None
Design No.
60
Voltage & Frequency
12 VDC, Low Power Coil
Housing Code
W
Rated Flow [Max]
21 gal/min
Function
3-Position Spring Centered
Crossover
All Ports Open
Actuator Type
Solenoid
EN Code
None
Pilot Valve Type
N/A
Coil Type Code
F
Function Code
0
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back