Skip to content Skip to navigation menu
Vickers by Danfoss02-333893

02-333893

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #101984048
  • Double Solenoid Valve
  • High-Performance
  • D03
  • 3-Pos Spring Centered
  • 12 VDC
  • N/A
  • Top Exit Flying Leads
  • Center Pos: All Ports Open
  • Crossover: All Ports Open
  • w/o Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
Vickers by Danfoss02-333893
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Solenoid Valve
  • High-Performance
  • D03
  • 3-Pos Spring Centered
  • 12 VDC

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Surge Suppressor/Damper None
Crossover All Ports Open
Spool Spring Arrangement Code C
Solenoid Double
Pressure [Max] 5075 psi
Function Code 0
Spool Shift Timing N/A
Solenoid Indicator Lights Code None
Pilot Valve Type N/A
AC/DC DC
Valve Type High-Performance
Solenoid Code G
Port Restrictor Plugs None
Electrical Options None
Operation Solenoid Operated
Voltage & Frequency 12 VDC
Pilot/Drain None
Electrical Connection No Connector
Port T Pressure Rating 3000 psi
EN Code None
Solenoid Energization Code None
Cycle Rate [Max] N/A
Port T Code 7
Coil Type Code KU
Response Type Standard Response
Seal Material Buna-N
Actuator Type Solenoid
Coil Rating Code G
Design No. 60
Rated Flow [Max] 21 gal/min
Center Position All Ports Open
Surge Suppressor/Damper Code None
Mechanical Options None
Reducer Module N/A
Coil Type Top Exit Flying Leads
Port Restrictor Plug Code None
Spool Indicator Switch Code None
NFPA Size D03
Indicator Lights No
Spool Code 0
Manual Override Option Code None
Electrical Connector Code None
Function 3-Position Spring Centered
Overrides No Overrides
Housing Code None
Pressure Port Check Valve Pressure N/A
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison