- Proportional Valve
- D05 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
| NFPA Size | D05 |
| Series | KDG4V5 |
| Model No. | KDG4V-5-2C50N-H-VM-U-H7-30 |
| Solenoid | Double |
| Operation | Solenoid Operated |
| Rated Flow | 13.2 gal/min |
| Electrical Connection | 5 Pin Conduit Connector, DIN 43650 Connector |
| Voltage & Frequency | 24 VDC |
| Pressure [Max] | 5000 psi |
| Manual Override | Water-Resistant Override |
| Mounting | Subplate Mounted |
| Weight | 0.0 LB |

