- Solenoid Actuated Valve
- Pilot Operated Operation
- D05 NFPA Size
- Spring Centered Function
| Voltage & Frequency | 110 VAC - 50 Hz |
| Operation | Pilot Operated |
| Model No. | DG5V-5-2C-E-M-U-A6-10 |
| Indicator Lights | No |
| AC/DC | AC |
| Pilot/Drain | External Pilot/Internal Drain |
| NFPA Size | D05 |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Function | Spring Centered |
| Weight | 0.0 LB |

