| Spool Type | P Blocked, A & B to Tank |
| Spool Metering Type | Meter-In & Meter-Out |
| Operation | Solenoid Operated |
| Control Type | Directional |
| Valve Performance | Servo Performance |
| Design No. | 10 |
| Coil Rating | 24 VDC Amplifier Supply |
| Integral Amplifier | Yes |
| NFPA Size | D03 |
| Electrical Connection | 7 Pin Connector w/o Plug |
| Mounting | Subplate Mounted |
| Spool Flow Rate | 6.3 gal/min |
| T Port Pressure | 3000 psi |
| Weight | 0.0 LB |

