Skip to content Skip to navigation menu
Vickers by Danfoss02-333509

02-333509

Proportional Directional Valve w/Feedback
Item #103185528
Vickers by Danfoss02-333509
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Spool Metering Type Meter-In & Meter-Out
Coil Rating 24 VDC Amplifier Supply
Spool Type P, A & T Blocked
Spool Flow Rate 3.2 gal/min
T Port Pressure 3000 psi
Electrical Connection 7 Pin Connector w/o Plug
Mounting Subplate Mounted
NFPA Size D03
Operation Solenoid Operated
Design No. 10
Valve Performance Servo Performance
Control Type Directional
Integral Amplifier Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison