- Proportional Valve
- D05 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Model No. | KDG5V-5-33C80N-E-M-U-H1-10 |
| Voltage & Frequency | 24 VDC |
| Electrical Connection | DIN 43650 |
| Mounting | Subplate Mounted |
| Pilot/Drain | External Pilot/Internal Drain |
| Series | KDG5V5 |
| Operation | Solenoid/Pilot Operated |
| Pressure [Max] | 5000 psi |
| NFPA Size | D05 |
| Rated Flow | 21.2 gal/min |
| Solenoid | Double |
| Weight | 0.0 LB |

