- Solenoid Actuated Valve
- Pilot Operated Operation
- D07 NFPA Size
- Spring Centered Function
| Pilot/Drain | Internal Pilot/Internal Drain |
| Manual Override | Plain Override |
| Temperature Range [Max] | 158 °F |
| Model No. | DG5V 7 2C T M U B5 40 |
| Seal Material | Buna-N |
| Reducer Module | No |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Function | Spring Centered |
| Actuation Identification | Solenoid A, Solenoid B |
| Operation | Pilot Operated |
| Pressure [Max] | 5000 psi |
| NFPA Size | D07 |
| Body Material | Ductile Iron |
| Fluid Cleanliness | 19/17/14 micron |
| AC/DC | AC |
| Actuator Type | Solenoid |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Rated Flow [Max] | 95 gal/min |
| Temperature Range [Min] | -4 °F |
| Mounting | Subplate/Manifold Mount |
| Spool Spring Arrangement Code | C |
| Indicator Lights | No |
| No. of Stages | Two Stage |
| Compatible Fluids | Petroleum Oil |
| Leakage | Standard Performance |
| Spool Center Condition | A Port and Double Offset sensing switch on B Port |
| Weight | 20.32 LB |

