Skip to content Skip to navigation menu
Vickers by Danfoss02-332518

02-332518

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #101971251
  • Single Solenoid Valve
  • High-Performance
  • D03
  • 2-Pos Spring Offset, End to End
  • 110/120 VAC - 50/60 Hz
  • N/A
  • 1/2 NPT Conduit Box, 1/2 NPT Thread Wiring Housing
  • Center Pos: APB
  • Crossover: APB
  • w/o Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
Vickers by Danfoss02-332518
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Solenoid Valve
  • High-Performance
  • D03
  • 2-Pos Spring Offset, End to End
  • 110/120 VAC - 50/60 Hz

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Design No. 60
Solenoid Indicator Lights Code None
Surge Suppressor/Damper Code None
Surge Suppressor/Damper None
Function Code 2
Spool Shift Timing N/A
Overrides No Overrides
Pilot/Drain None
Pressure [Max] 5075 psi
Solenoid Code B
Coil Rating Code B
Rated Flow [Max] 21 gal/min
Coil Type Code F
Spool Indicator Switch Code None
Function 2-Position Spring Offset, End to End
Solenoid Single
Pilot Valve Type N/A
Manual Override Option Code None
Pressure Port Check Valve Pressure N/A
Crossover All Ports Blocked
Response Type Standard Response
Cycle Rate [Max] N/A
Operation Solenoid Operated
Center Position All Ports Blocked
Voltage & Frequency 110/120 VAC – 50/60 Hz
Housing Code W
Port T Pressure Rating 3000 psi
EN Code None
Electrical Options None
Spool Code 2
Port T Code 6
AC/DC AC
Port Restrictor Plug Code P10
Seal Material Buna-N
Spool Spring Arrangement Code A
Port Restrictor Plugs 1 mm Diameter - P Port
NFPA Size D03
Actuator Type Solenoid
Solenoid Energization Code None
Indicator Lights No
Coil Type Flying Leads, 1/2 NPT Thread Wiring Housing
Electrical Connector Code None
Reducer Module N/A
Valve Type High-Performance
Electrical Connection No Connector
Mechanical Options None
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison