Skip to content Skip to navigation menu
Vickers SystemStak™ Single Relief Valve

02-330487

Vickers SystemStak™ Single Relief Valve
Item #101985147
  • Pressure Control Valve
  • Relief Valve Type
  • Proportional Actuation Option
  • 60 to 2900 psi Pressure Adjustment Range
  • Knob Adjustment Type
  • 15 gal/min Flow Rate
+ Show More + Show Less
Vickers SystemStak™ Single Relief Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Relief Valve Type
  • Proportional Actuation Option
  • 60 to 2900 psi Pressure Adjustment Range
  • Knob Adjustment Type
Gauge Port Thread Type SAE
Relief Function Single
Port Drained Into Tank Port
Seal Material Buna-N
Gage Port SAE-4
No. of Stages Single Stage
Adjustment Type Knob
Design No. 30
Pressure Adjustment Range (psi) 60 to 2,900
External Drain, Dual N/A
Model No. DGMC-5-BT-FH-S-30
Body Material Cast Iron
Switch Connector No
Performance Standard Performance
Remote Control Port No
Port Drained Into, Dual N/A
Interface D05
Pressure Limited In, Dual N/A
External Drain No
Manufacturer Part No. DGMC-5-BT-FH-S-30
Actuation Option Proportional
Pressure Limited In Port B
Pressure [Max] 4500 psi
Pressure Adjustment Range, Dual (psi) N/A
Adjustment Yes
Valve Type Relief Valve
Adjustment Type, Dual N/A
Weight 7.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison