- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Valve Type | Standard-Duty |
| Model No. | DG4S4-016C-U6-H-60 |
| Rated Flow [Max] | 24 gal/min |
| Cycle Rate [Max] | N/A |
| Overrides | No Overrides |
| Operation | Solenoid Operated |
| Pressure [Max] | 9000 psi |
| Mechanical Options | None |
| Flow Direction Code | 4 |
| Surge Suppressor/Damper | None |
| Response Type | Standard Response |
| Function | 3-Position Spring Centered |
| Electrical Options Code | None |
| Electrical Options | None |
| Port Restrictor Plugs | None |
| Manual Override | Plain Override |
| Leakage | Standard Performance |
| Coil Type Code | U6 |
| Spool Spring Arrangement Code | C |
| Tank Port Rating | 1000 |
| Crossover | P Blocked, A or B to T |
| Port T Pressure Rating | 1000 psi |
| Spool Code | 6 |
| AC/DC | DC |
| Actuator Type | Solenoid |
| No. of Stages | Single Stage |
| Pressure Port Check Valve Pressure | N/A |
| Voltage & Frequency | 24 VDC |
| Coil Type | Connector Fitted w/Lights |
| Temperature Range [Min] | 68 °F |
| Temperature Range [Max] | 122 °F |
| Actuation Identification | Solenoid A, Solenoid B |
| Body Material | Gray Iron |
| NFPA Size | D05 |
| Mounting | Subplate/Manifold Mount |
| Center Position | P Blocked, A & B to T |
| Electrical Connection | Connector Fitted w/ Lights |
| Fluid Cleanliness | 19/17/14 micron |
| Coil Rating Code | H |
| Response Time | 50 to 80 ms |
| Compatible Fluids | Petroleum Oil |
| Indicator Lights | No |
| Mechanical Options Code | None |
| Performance | Standard Performance |
| Watt Rating | 30 W |
| Pilot Valve Type | N/A |
| Reducer Module | N/A |
| Pilot/Drain | None |
| Design No. | 60 |
| Solenoid | Double |
| Seal Material | Buna-N |
| Weight | 10.0 LB |

