- Proportional Valve
- EPV10-A-8H-V-24D-0-U-10 Model Code
- Flow Valve Control Type
- Direct Acting Operation
| Seal Material | Buna-N |
| Housing Material | Aluminum |
| Temperature Range [Max] | 194 °F |
| Port Type | SAE |
| Style | Poppet |
| Control Type | Flow Valve |
| Valve Material | Steel |
| Voltage & Frequency | 24 VDC |
| Port Size | 12.7 mm |
| Electrical Connection | DIN 43650 |
| Cavity | C-10-2 |
| Series | EPV10 |
| Temperature Range [Min] | -22 °F |
| No. of Housing Ports | 2 |
| Model No. | EPV10-A-8H-V-24D-0-U-10 |
| Rated Flow | 7.5 gal/min |
| Pressure [Max] | 5000 psi |
| Operation | Direct Acting |
| Installation | Screw-in Cartridge |
| Fluid Cleanliness | 15/13/11 micron |
| No. of Valve Ports | 2 |
| Weight | 2.45 LB |

