- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Electrical Options | None |
| Mechanical Options | None |
| Spool Code | 8 |
| Tank Port Rating | 5000 |
| Crossover | All Ports Open, Restricted |
| Manual Override | Plain Override |
| Pressure Port Check Valve Pressure | N/A |
| Coil Rating Code | B |
| Housing Code | None |
| Spool Spring Arrangement Code | C |
| Coil Type Code | U |
| Pilot Pressure Code | E |
| Overrides | Plain Override Solenoid Ends |
| Coil Type | DIN 43650 |
| Response Type Code | X |
| Function | 3-Position Spring Centered |
| Port Restrictor Plugs | None |
| Electrical Connection | No Connector |
| Gauge Ports Code | None |
| Pilot/Drain | External Pilot/Internal Drain |
| Pressure Port Check Valve Code | None |
| Operation | Pilot Operated |
| Solenoid Indicator Lights Code | None |
| Solenoid Energization Code | V |
| Spool Indicator Switch Code | None |
| Gauge Port | SAE-4 |
| Spool Control Modification Code | None |
| Model No. | DG5V-8-S-8C-X-E-VM-U-B-10 |
| Reducer Module | N/A |
| Surge Suppressor/Damper | None |
| Design No. | 10 |
| Surge Suppressor/Damper Code | None |
| Manual Override Option Code | None |
| Mechanical Options Code | None |
| Port Restrictor Plug Code | None |
| Port T Pressure Rating | 5000 psi |
| Actuator Type | Solenoid |
| Rated Flow [Max] | 185 gal/min |
| Electrical Connector Code | None |
| EN Code | None |
| Pressure [Max] | 5000 psi |
| Electrical Options Code | None |
| Valve Type | Standard-Duty |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Pilot Drain Code | None |
| AC/DC | AC |
| NFPA Size | D08 |
| Solenoid | Double |
| Center Position | P to T, A & B Blocked |
| Pilot Valve Type Code | S |
| Indicator Lights | No |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Response Type | Fast Response |
| Reducer Module Code | None |
| Seal Material | Buna-N |
| Weight | 35.0 LB |

