- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Rated Flow [Max] | 185 gal/min |
| Surge Suppressor/Damper | None |
| EN Code | None |
| Pilot/Drain | External Pilot/Internal Drain |
| Pressure Port Check Valve Code | None |
| Reducer Module Code | None |
| Electrical Options | None |
| Tank Port Rating | 5000 |
| Coil Rating Code | B |
| Valve Type | Standard-Duty |
| Pilot Drain Code | T |
| Spool Indicator Switch Code | None |
| Mechanical Options | None |
| Solenoid Indicator Lights Code | None |
| Design No. | 10 |
| AC/DC | AC |
| Solenoid | Double |
| Indicator Lights | No |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Electrical Options Code | None |
| Center Position | P to T, A & B Blocked |
| Spool Code | 8 |
| Housing Code | W |
| Pilot Pressure Code | E |
| Port T Pressure Rating | 5000 psi |
| Pressure Port Check Valve Pressure | N/A |
| Operation | Pilot Operated |
| Mechanical Options Code | None |
| Electrical Connector Code | None |
| NFPA Size | D08 |
| Actuator Type | Solenoid |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Overrides | Plain Override Solenoid Ends |
| Gauge Port | SAE-4 |
| Spool Control Modification Code | None |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Manual Override | Plain Override |
| Response Type | Fast Response |
| Gauge Ports Code | None |
| Electrical Connection | No Connector |
| Spool Spring Arrangement Code | C |
| Port Restrictor Plug Code | None |
| Reducer Module | N/A |
| Surge Suppressor/Damper Code | None |
| Model No. | DG5V-8-S-8C-X-E-T-VM-FW-B-10 |
| Pilot Valve Type Code | S |
| Seal Material | Buna-N |
| Coil Type Code | F |
| Pressure [Max] | 5000 psi |
| Solenoid Energization Code | V |
| Function | 3-Position Spring Centered |
| Port Restrictor Plugs | None |
| Crossover | All Ports Open, Restricted |
| Response Type Code | X |
| Manual Override Option Code | None |
| Weight | 35.0 LB |

