- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Mechanical Options Code | None |
| Seal Material | Buna-N |
| Electrical Options | None |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Operation | Pilot Operated |
| Pressure [Max] | 5000 psi |
| Design No. | 10 |
| Model No. | DG5V-8-S-8C-T-R-VM-FW-B-10 |
| Pressure Port Check Valve Code | R |
| NFPA Size | D08 |
| Port T Pressure Rating | 5000 psi |
| Electrical Connector Code | None |
| Pilot/Drain | External Pilot/Internal Drain |
| Electrical Options Code | None |
| Manual Override | Plain Override |
| Center Position | P to T, A & B Blocked |
| Response Type | Standard Response |
| Valve Type | Standard-Duty |
| Solenoid Indicator Lights Code | None |
| Surge Suppressor/Damper | None |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Mechanical Options | None |
| Manual Override Option Code | None |
| Function | 3-Position Spring Centered |
| Gauge Ports Code | None |
| Coil Type Code | F |
| Actuator Type | Solenoid |
| Crossover | All Ports Open, Restricted |
| Spool Spring Arrangement Code | C |
| Indicator Lights | No |
| Coil Rating Code | B |
| Pilot Valve Type Code | S |
| Spool Indicator Switch Code | None |
| AC/DC | AC |
| Spool Control Modification Code | None |
| Solenoid | Double |
| Response Type Code | None |
| Port Restrictor Plug Code | None |
| Pressure Port Check Valve Pressure | 50 psi |
| Pilot Drain Code | T |
| Pilot Pressure Code | None |
| Surge Suppressor/Damper Code | None |
| Gauge Port | SAE-4 |
| Rated Flow [Max] | 185 gal/min |
| Tank Port Rating | 5000 |
| Electrical Connection | No Connector |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Reducer Module | N/A |
| Reducer Module Code | None |
| Spool Code | 8 |
| Solenoid Energization Code | V |
| Port Restrictor Plugs | None |
| Overrides | Plain Override Solenoid Ends |
| Housing Code | W |
| EN Code | None |
| Weight | 35.0 LB |

